Longlife & Speed RS joint cutter diamond cutting disc
CUTDISC-DIA-LSRS-WINDOWJOINT-BR25,4-D180
Art.-no. 0666100182
EAN 4099618887390
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With enormous versatility and maximum cutting speed
- Extremely clean and precise cutting edges thanks to special segment shape and innovative segment technology
- Extremely long service life due to the 15 mm high segments
- Optimised dust removal by means of specially shaped, innovative fan segments, which supply cooling air and transport the dust out of the cut
- Including 4 fastening screws
- Diamond cutting discs become dull at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds
- If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger workpiece cross-sections in several sections (swing cut)
- Work without pressure - the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs - risk of injury!
- Although the tool is safe, always wear safety goggles and clothing while working
- Observe the information on the label (max. rotation speed!), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective cover
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Datasheets(X)
Suitable for joint cutting
Versatility (points system) | 4 of 4 points |
Service life (points system) | 4 of 4 points |
Cutting speed (point system) | 4 of 4 points |
Cut quality (point system) | 4 of 4 points |
Diameter (Ø) | 180 mm |
Bore hole | 25.4 mm |
Segment height | 12 mm |
Segment thickness | 2.2 mm |
Number of segments | 13 PCS |
Segment connection | Laser |
Max. rotation speed | 8500 rpm |
Max. circumferential speed | 80 m/s |
EN standard | 13236 |