Longlife & Speed RS joint cutter diamond cutting disc
Diamond cutting disc LS RS joint cutter
CUTDISC-DIA-LS-RS-WINDOWJOINT-TH2,2-D180
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- With enormous versatility and maximum cutting speed
- Extremely clean and precise cutting edges thanks to special segment shape and innovative segment technology
- Extremely long service life due to the 15 mm high segments
- Optimised dust removal by means of specially shaped, innovative fan segments, which supply cooling air and transport the dust out of the cut
- Including 4 fastening screws
- Diamond cutting discs become dull at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds
- If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger workpiece cross-sections in several sections (swing cut)
- Work without pressure - the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs - risk of injury!
- Although the tool is safe, always wear safety goggles and clothing while working
- Observe the information on the label (max. rotation speed!), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective cover
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Suitable for joint cutting
Versatility (points system) | 4 of 4 points |
Service life (points system) | 4 of 4 points |
Cutting speed (point system) | 4 of 4 points |
Cut quality (point system) | 3 of 4 points |
Diameter (Ø) | 180 mm |
Drill hole | 22.23 mm |
Segment height | 15 mm |
Segment thickness | 2.2 mm |
Number of segments | 13 PCS |
Segment connection | Laser |
Max. circumferential speed | 80 m/s |
EN standard | 13236 |
Art. no. | Hole in mm | Suitable for machine type |
22.23* | Würth EFF 180-68 (art. no. ), Würth FF 180, Fein MF 12-180 | |
*Machine-specific mount, only suitable for the machine type specified |
Datasheets (0)
Certificates/ Documents (0)