Longlife & Speed PKD diamond cup wheel
Diamond cup wheel ZEBRA PKD
CPWHL-DIA-LS-PCD-BR22,23-D125MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Low-vibration working and efficient removal of adhesive residues without clogging
Interaction of special PKD and support segments arranged in two rows.
Optimal dust extraction
Special carrier with very large openings.
Datasheets(X)
Versatility (points system) | 1 of 4 points |
Service life (points system) | 4 of 4 points |
Removal speed (points system) | 4 of 4 points |
Surface quality/finish (points system) | 2 of 4 points |
Problem solver (points system) | 4 of 4 points |
Diameter (Ø) | 125 mm |
Drill hole | 22.23 mm |
Max. rotation speed | 12250 rpm |
Max. circumferential speed | 80 m/s |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!