Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Longlife & Speed PKD diamond cup wheel

Diamond cup wheel ZEBRA PKD
CPWHL-DIA-LS-PCD-BR22,23-D125MM

Art.-no. 0666561125

EAN 4052712106408

-,--
price per selected packing unit
| Individual prices for customers after login
Longlife & Speed PKD diamond cup wheel

Art.-no. 0666561125

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Problem solver for optimal removal of epoxy resin adhesive residues and all common carpet adhesives, for example

Low-vibration working and efficient removal of adhesive residues without clogging


Interaction of special PKD and support segments arranged in two rows.



Optimal dust extraction


Special carrier with very large openings.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Versatility (points system)

1 of 4 points

Service life (points system)

4 of 4 points

Removal speed (points system)

4 of 4 points

Surface quality/finish (points system)

2 of 4 points

Problem solver (points system)

4 of 4 points

Diameter (Ø)

125 mm

Bore hole

22.23 mm

Max. rotation speed

12250 rpm

Max. circumferential speed

80 m/s

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Adapter M14/22.23

ADAPT-F.CPWHL-M14X22,23

With internal M14 thread for direct clamping of diamond cup wheels with a 22.23 mm bore to the machine spindle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information