Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Longlife & Speed Forstner bit

Forstner bit LS
DRL-FORSTNER-LONGLIFE/SPEED-D40MM
ZEBRA

Art.-no. 0650990400
EAN 4061975389077
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
The high-performance Forstner drill bit with up to ten times higher working speed and up to three times longer service life than conventional Forstner drill bits.
  • Ideal for drilling precise, tear-free holes in soft and hard woods, coated chipboard and MDF boards.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Longlife & Speed Forstner bit can be used either hand-guided or stationary (e.g. in CNC machining centres). Different cutting values must be observed in this regard depending on the material.

Diameter

40 mm

Length

90 mm

Shank diameter

10 mm

Shaft length

30 mm

Shank style

3-face shank

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information