Longlife & Speed Forstner bit
Forstner bit LS
DRL-FORSTNER-LONGLIFE/SPEED-D15MM
Art.-no. 0650990150
EAN 4061975388933
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for drilling precise, tear-free holes in soft and hard woods, coated chipboard and MDF boards.
| Recommended speeds | ||
| Bore diameter | Softwood | Hardwood/MDF |
| > 12 mm | 2400 rpm | 2000 rpm |
| > 16 mm | 2400 rpm | 1500 rpm |
| > 25 mm | 1800 rpm | 1000 rpm |
| > 35 mm | 1600 rpm | 900 rpm |
| > 70 mm | 1000 rpm | 500 rpm |
Datasheets(X)
The Longlife & Speed Forstner bit can be used either hand-guided or stationary (e.g. in CNC machining centres). Different cutting values must be observed in this regard depending on the material.
Diameter | 15 mm |
Length | 90 mm |
Shank diameter | 8 mm |
Shaft length | 30 mm |
Shank style | 3-face shank |