Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Longitudinal partition for Nova Pro Scala cross dividers

Lengthwise divider for crosswise subdvsn NP Scala
DIVIDR-(F.CRSDEVDR-SCALA)-ICE

Art.-no. F102109963

EAN 4056807482262

-,--
price per selected packing unit
| Individual prices for customers after login
Longitudinal partition for Nova Pro Scala cross dividers

Art.-no. F102109963

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The longitudinal divider is simply clipped on the crosswise divider

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

100 mm

Material

PBT GF30 - Polybutylenterephthalat glass fiber reinforced

Colour

Ice

Suitable for drawer side

Nova Pro Scala

Type of assembly

Clip fitting

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information