Long thermal underwear tights
Men's base layer, Long Tight Thermal
LONG TIGHT THERMAL BLACK S/M
Art.-no. M052028001
EAN 4250856234661
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Warming and comfortable long tights known for their perfect fit and elasticity.
- Flat, soft seams, breathable, quick-drying, odour-resistant
- Highly functional climatic zones, optimum heat insulation
- Effective moisture management
- Reinforced knees
- Antibacterial equipment, close-fitting
Product information
Datasheets(X)
Colour | Black |
Size | S/M |
Material | 88% polyamide, 12% polyester |
Fabric weight per m2 | 210 g |
Washable at | 40°C |