Long-term safety wire end brush Steel, joined to shank
Wire end brush with shank safety long-term brush
CENTFBRSH-SHNK-PWRDRL-SAV-LL-D22X6MM
Art.-no. 5465400221
EAN 4065746775038
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Accurate working and increased stability when brushing
- Increased stability during brushing
- Crimped wire bristles support each other
- No premature breaking of wires
- The bristle width remains consistent during machining thanks to the wheel brush with wire held in a plastic ferrule
- For use on die grinders and drills
- Enhanced safety by preventing premature wire breakage
- High speeds improve brush performance and service life, especially in the case of die grinders and hand-held sanders
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
Datasheets(X)
- Cleaning corners, recesses, holes
- For cleaning moulds/cast parts
- For removing paint and rubber residues
Diameter (D1) | 22 mm |
Sleeve diameter (D2) | 22 mm |
Usable length of wire (H) | 25 mm |
Wire diameter | 0.3 mm |
Length (L) | 72 mm |
Shaft length | 20 mm |
Shank diameter (S) | 6 mm |
Material of wire | Steel |
Design | Corrugated, bound in plastic |
Aggressiveness | Hard |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 15000 1/min |
EN standard | 1083-2 |