Long stirring spoon with small perforated blade, metal-detectable
Stirring spoon, small perforated blade metal-detectable
RUEHRLOEF-DETEK-D31MM-L1200M-MET-BLAU
Art.-no. 1951503219
EAN 4065232873613
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Metal-detectable
Can be located by detection devices such as metal detectors, X-ray equipment or visual detection systems
Stirring spoon blade with small holes facilitates stirring
FDA-compliant raw materials
- Specially developed for the food-related sector
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Manufactured from a single piece, which means there are no areas in which bacteria can accumulate
- Smooth surface allows easy cleaning of the scoop
- Can be sterilised in an autoclave (max. 121°С)
Large drop-shaped hanger
For easy hanging and cleaning
Free from phthalates and bisphenol A
Datasheets(X)
The single-piece metal-detectable stirring spoon is characterised by a small blade and a long shaft. It is suitable for mixing ingredients in large pots and barrels. The ingredients can pass through the small holes, making stirring easier. The metal-detectable material can be tested with the metal detection kit.
Colour | Dark blue |
Material | Polypropylene/ Ferrous Additive |
Length | 1200 mm |
Width | 163 mm |
Height | 37 mm |
Min./max. temperature resistance | -20 to 100 °C |
Product weight (per item) | 1.220 g |