Long stirring spoon with small perforated blade
Stirrer with small hole blade
RUEHRLOEF-LOBLA-LANG-D31MM-L1200MM-WEISS
Art.-no. 1951503218
EAN 4065232873606
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Stirring spoon blade with holes facilitates stirring
FDA-compliant raw materials
- Specially developed for the food-related sector
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Manufactured from a single piece, which means there are no areas in which bacteria can accumulate
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Large drop-shaped hanger
For easy hanging and cleaning
Free from phthalates and bisphenol A
Datasheets(X)
The single-piece stirring spoon has a long shaft and a small blade. The holes allow the ingredients to flow through, making mixing in large pots and barrels extremely easy.
Colour | White |
Material | PP - Polypropylene |
Length | 1200 mm |
Width | 163 cm |
Height | 37 mm |
Min./max. temperature resistance | -20 to 100 °C |
Product weight (per item) | 0.890 g |