Long profile for box/solar material lift
Profile long for material lift box/solar
PRFL-(F.MATLLFT-BOX/SOLAR)-LNG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material | Aluminium |
Length | 198 cm |
Width | 13 cm |
Height | 6 cm |
Weight | 5 kg |
Datasheets (0)
Certificates/ Documents (0)