Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Long plate pair ZD square

Clip long plate pair ZD, angular
DH-ZD-LONGPLT-WC-(NI)-MATT

Art.-no. 0687170091
EAN 4050641868640
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
Concealed mounting
Notice

Supplied without pair of handles.

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Distance (from handle to lock)

78 mm

Punched-hole

WC/bathroom

Suitable for

Toilet and bathroom doors

Fire protection certified

No

Bearing Technology

With plastic bearing

Material of handle/ cover rosette or shield

Die-cast zinc

Gloss level

Matt

Surface

Nickel plated

Suitable for min./max. door thickness (TS)

38-42 mm

DIN direction

DIN R/L

Environmental Product Declaration

No

Type of assembly

Screw-on

Rosette/ shield shape

Long plate square

Hole distance

190 mm

Door-plate width

42 mm

Door-plate length

234 mm

Label thickness

6.5 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ZD 2 door handle pair

DH-ZD2-(NI)-MATT

Can be used for a variety of long plates made of die-cast zinc
ZD 3 door handle pair

DH-ZD3-(NI)-MATT

Can be used for a variety of long plates made of die-cast zinc
ZD 4 door handle pair

DH-ZD4-(SLEEVE-BLACK)-(NI)-MATT

Can be used for a variety of long plates made of die-cast zinc
ZD 5 door handle pair

DH-ZD5-(NI)-MATT

Can be used for a variety of long plates made of die-cast zinc