Long plate pair ZD square
Clip long plate pair ZD, angular
DH-ZD-LONGPLT-CK-(NI)-MATT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Supplied without pair of handles.
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Distance (from handle to lock) | 72 mm |
Punched-hole | PC |
Suitable for | Interior doors, Apartment entrance doors |
Fire protection certified | No |
Bearing Technology | With plastic bearing |
Material of handle/ cover rosette or shield | Die-cast zinc |
Gloss level | Matt |
Surface | Nickel plated |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Screw-on |
Rosette/ shield shape | Long plate square |
Hole distance | 190 mm |
Door-plate width | 42 mm |
Door-plate length | 234 mm |
Label thickness | 6.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
