Long U-bend Chrome-plated plastic, 300 mm outlet pipe
Pipe trap long plastic chrome plated
WB-PIPESIPH-LNG-PLA-CR-11/4INX32X300
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No rusting through
- Visually indistinguishable from conventional chrome-plated brass traps
Datasheets(X)
![]() | |
Material | Acrylonitrile butadiene styrene/plastic |
Surface | Chrome plated |
Connection thread | 1 1/4 inch |
DN nominal width | DN 32 |
Max. length (L1) | 380 mm |
Max. temperature resistance | 85 °C |
Min. temperature resistance | -10 °C |