Long 90° elbow with female and male thread EN10242 G4, hot-dip galvanised malleable iron
EN10242 G4 malleable cast iron hot dip galvanized
FTNG-BND-90-EN10242-G4-V-R1/4
Art.-no. 4988800003
EAN 4061338402115
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Connection thread (d1) | R 1/4 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 40 mm |
Length 2 (b) | 36 mm |
Length 4 (z1) | 30 mm |
