Logo hoody
Hoodie with Modyf logo
HOODY LOGO BLACK 3XL
Art.-no. M450519005
EAN 4251402775324
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Durable, soft-textured inner
- Hood with drawstring
- Elasticated, ribbed cuffs and hem
Datasheets(X)
Colour | Black |
Size | 3XL |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 330 g |
Washable at | 30°C |
Care instruction | Do not dry in drum dryer, Do not dry clean, Do not iron, Do not bleach |