Logo IV ladies' work T-shirt
Ladies' T-shirt Logo IV
T-SHIRT LOGO IV WOMEN RED XL
Art.-no. M446505003
EAN 4251596844967
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pleasant cotton jersey mixed fabric
- Round neck, fashionable ladies cut
- Double seams on the shoulders, sleeves and hem
- Front with rubberised logo print
- STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | Red |
Size | XL |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 160 g |
Washable at | 30°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean |