Logo III T-shirt
T-shirt Logo III
LOGO T-SHIRT III SCHWARZ XL
Art.-no. M446496003
EAN 4251596801137
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pure, soft cotton for optimum comfort
- Round neck, fashionable cut
- Double-stitched seams on the shoulders, sleeves and hem
- Front side with logo print
Datasheets(X)
Colour | Black |
Size | XL |
Material | 100% cotton |
Fabric weight per m2 | 165 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean |