Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Locking strip for multiple locks with 2 bolts/2 power wedges or 2 bolts

Striker strip for multiple locks
STRKSTR-(F.MULTILOK-KOMBI)-PS-SILV

Art.-no. 0688515891

EAN 4065746471848

-,--
price per selected packing unit
| Individual prices for customers after login
Locking strip for multiple locks with 2 bolts/2 power wedges or 2 bolts

Art.-no. 0688515891

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy installation thanks to less time spent on milling
  • Optimum fastening

  • Easy conversion for use with an electric strike

  • Length can be shortened

  • Can be connected to an alarm system in conjunction with bar switching contacts
Notice

Electric opener, universal magnet or bar switching contacts must be ordered separately.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

Wooden house doors

Type of assembly

Screw-on

Compatible with

Multiple lock with two bolts, Multiple lock with two bolts and two power wedges, Multiple lock Eneo CC

Suitable for rebate clearance

12 mm (Euro rebate)

Dimension between axes

13 mm

Contact pressure adjustment

+/- 1,5 mm

DIN direction

DIN L

Material

Steel / Die-cast zinc

Surface

Zinc plated

Colour

Silver

Gloss level

Matt

Door position of active leaf

Left

Face plate width

29 mm

Can be shortened by

300 mm

Width (B)

29 mm

Length x width x height

2230 x 29 x 7 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Multiple lock with 2 bolts

MULTILOK-2BLT-SILVER-65-92-10-20

Two deeply penetrating bolts make it difficult to pry out the door
x 1 pcs
Multi-point lock with two bolts and two power wedges

MULTILOK-COMBI-SILVER-65-92-10-20

Combination locking with power wedges and bolts offers maximum security
x 1 pcs
Eneo CC electronic multiple lock

MULTILOK-ENEO-CC-COMB-SILVER-LR-65-92-20

Combination lock with two bolts and two power wedges
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Door hinge VLB house door 3D FD

RECESHNGE-VLB-FRONT-HINGE-3D-FD-(A2-OPT)

Concealed door hinge for rebated doors with integrated groove for the rebate seal
x 1 pcs
W6X profile double cylinder

PRFLCYL-W6X-DB-6PIN-ML-(NI)-DL-40X60MM

6-pin system reversible key for all common internal and exterior doors
x 1 pcs
RFR electric strike, type 4

DROPN-EL-TYP4-RFR-E-10-24V-AC-DC

The integrated latch slide means that no recess is required in the door frame
x 1 pcs
RFR electric strike, type 4

DROPN-EL-TYP4-RFR-MUL

The integrated latch slide means that no recess is required in the door frame
x 1 pcs
Universal magnet Clip bar

AY-LOKRAIL-DRLOK-MAGNETR-ENEO-CC

The sleeve supplied serves as distance compensation for 12 mm rebate space
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information