Locking strip for multiple locks with 2 bolts/2 power wedges or 2 bolts
Striker strip for multiple locks
STRKSTR-(F.MULTILOK-KOMBI)-PS-SILV
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Optimum fastening
- Easy conversion for use with an electric strike
- Length can be shortened
- Can be connected to an alarm system in conjunction with bar switching contacts
Electric opener, universal magnet or bar switching contacts must be ordered separately.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for | Wooden house doors |
Type of assembly | Screw-on |
Compatible with | Multiple lock with two bolts |
Suitable for rebate clearance | 12 mm (Euro rebate) |
Dimension between axes | 13 mm |
Contact pressure adjustment | +/- 1,5 mm |
DIN direction | DIN R |
Material | Steel / Die-cast zinc |
Surface | Zinc plated |
Colour | Silver |
Gloss level | Matt |
Door position of active leaf | Right |
Face plate width | 29 mm |
Can be shortened by | 300 mm |
Width (B) | 29 mm |
Length x width x height | 2230 x 29 x 7 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!