Locking screw, polyamide Metric according to EN 60423
Threaded plug, metric PA6
PLG-SCR-ROUND-PA6-RAL9005-M16X1,5
Art.-no. 0967871401
EAN 4061975688200
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- To securely seal an unused threaded or through hole
- Made in Germany
Datasheets(X)
Colour | Jet black RAL 9005 |
Connection thread | M16 x 1.5 |
Head diameter | 20 mm |
Thread length (metric thread) | 6 mm |
Min./max. temperature conditions | -30 to 100 °C |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |
Halogen-free | Yes |
Silicone-free | Yes |
IP protection class | IP 54 |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 100 °C |