Locking screw, polyamide Metric according to EN 60423
Threaded plug, metric PA6
PLG-POLYAMIDE-R7035-LIGHTGRAY-M32X1,5
Art.-no. 096773032
EAN 4038898255109
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- To securely seal an unused threaded or through hole
- Made in Germany
Datasheets(X)
Colour | Light grey RAL 7035 |
Connection thread | M32 x 1.5 |
Head diameter | 37 mm |
Thread length (metric thread) | 8 mm |
Min./max. temperature conditions | -30 to 100 °C |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |
Halogen-free | Yes |
Silicone-free | Yes |
IP protection class | IP 54 |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 100 °C |