Locking pliers with straight jaws
Locking pliers with straight jaws
LOKPLRS-(JAW-SR)-L190MM
Art.-no. 071509 09
EAN 4061975360175
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For clamping sheets and plates
- Smooth-action release lever with spring mechanism
- Convenient and effortless one-handed operation - pulling instead of pressing
- Made from high-strength rolled, partly forged and oil-hardened steel
Product information
Datasheets(X)
Length | 190 mm |
Min./max. clamping width | 0-35 mm |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 356.000 g |