Locking pliers with semi-circular jaws
Locking pliers with semi-circular jaws
LOKPLRS-(JAW-HRD)-L140MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Smooth-action release lever with spring mechanism
- Convenient and effortless one-handed operation - pulling instead of pressing
- Made from high-strength rolled, partly forged and oil-hardened steel
Datasheets(X)
Length | 140 mm |
Min./max. clamping width | 0-32 mm |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 173 g |