Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Locking pliers set 3 pieces

Vice-grip pliers set, 3 pcs
LOKPLRS-SET-3PCS

Art.-no. 071409 103
EAN 4053479235165
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
Includes high-quality tool roll

Smooth-running release lever with spring mechanism


One-handed operation, pulling instead of pressing.



Jam nut for locking clamping width



Robust nickel coating

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

3 PCS

Locking pliers set 3 pieces including:
1 x
Locking pliers with semi-circular jaws

LOKPLRS-(JAW-HRD)-L190MM

Description:
Min./max. clamping width: 0-42 mm; Length: 190 mm
For clamping pipes and shafts
Quantity: 1 x
1 x
Locking pliers with semi-circular jaws

LOKPLRS-(JAW-HRD)-L235MM

Description:
Min./max. clamping width: 0-48 mm; Length: 235 mm
For clamping pipes and shafts
Quantity: 1 x
1 x
Locking pliers with straight jaws

LOKPLRS-(JAW-SR)-L235MM

Description:
Min./max. clamping width: 0-46 mm; Length: 235 mm
For clamping sheets and plates
Quantity: 1 x