Locking pliers
Locking pliers ZEBRA with half-round jaws
LOKPLRS-(JAW-HRD)-L190MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
- Smooth-action release lever with spring mechanism
- One-hand operation – pulling instead of pressing
- Jam nut for locking clamping width, constant adjustment for repetitive work steps
- Ergonomic, attractive design
- Convenient, effortless use
- High-quality epoxy coating, welding spatters hardly adhere
- Lower rust infiltration than nickel
- 10 times better rust resistance than a nickel coating
Datasheets(X)
Length | 190 mm |
Min./max. clamping width | 0-42 mm |
Material | Steel |
Product weight (per item) | 405.650 g |