Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Locking pin For Nova Pro Scala

Nova Pro Scala locking pin
AY-LOCKINGPIN-SCAL-STONE-FRNLOK-SET

Art.-no. F102131869

EAN 9003012812839

-,--
price per selected packing unit
| Individual prices for customers after login
Locking pin For Nova Pro Scala

Art.-no. F102131869

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Can be used with Nova Pro Scala frame heights H90/H122/H186/H250

Compatible with grooved central locking bar SVS3.



Screwed to the side of the Nova Pro Scala using tapping screws.

Notice

0650827011253513We recommend the use of a centre drill (art. no. ) to centre the tapping screws (art. no. ).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Nova Pro Scala frames can now be made lockable using central locking bar SVS3. In addition, the drawer lock of the locking system prevents multiple drawers from opening at the same time and thus prevents free-standing furniture from tipping.

Material

PA 6 GF30 - Polyamide glass fiber reinforced

Colour

Stone

Type of assembly

Screw-on

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Central locking bar SVS3 for the Nova Pro Scala frame system, adjustable in a 32 mm grid

CENTLOKROD-SVS3-SCALA-HE15-MS5000

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
MS 5000 central lock

MS5000-CENTLOCK-SVS3

Various locking types are possible
x 1 pcs
MS 5000 designer escutcheon type A

DESGROS-F.FRNLOK-(MS5000-A)-(NI)

MS 5000 Interchangeable cylinder core

MS5000-CYLCORE-ML

Fits all MS 5000 locks
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information