Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Locking pin For Nova Pro Scala

Nova Pro Scala locking pin
AY-LOCKINGPIN-SCAL-ICE-FRNLOK-SET
GRASS

Art.-no. F102131867
EAN 9003012812815
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
Can be used with Nova Pro Scala frame heights H90/H122/H186/H250

Compatible with grooved central locking bar SVS3.



Screwed to the side of the Nova Pro Scala using tapping screws.

Notice

0650827011253513We recommend the use of a centre drill (art. no. ) to centre the tapping screws (art. no. ).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Nova Pro Scala frames can now be made lockable using central locking bar SVS3. In addition, the drawer lock of the locking system prevents multiple drawers from opening at the same time and thus prevents free-standing furniture from tipping.

Material

PA 6 GF30 - Polyamide glass fiber reinforced

Colour

Ice

Type of assembly

Screw-on

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Central locking bar SVS3 For the Nova Pro Scala frame system, adjustable in a 32 mm grid

CENTLOCK-SVS3-SCALA-HE15-MS5000
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
MS 5000 central lock

MS5000-CENTLOCK-SVS3

Various locking types are possible
x 1 pcs
MS 5000 designer escutcheon type A

MS5000-DESIGNROSETTE-A-(NI)

MS 5000 Interchangeable cylinder core

MS5000-CYLCORE-ML

Fits all MS 5000 locks