Locking hook
Locking hook steel zinc plated
INSTEPLOK-RUB-K-ST-(ZN)-46X15MM
Art.-no. 0688401542
EAN 4048539641734
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Length (A) | 46 mm |
Width (B) | 15 mm |
Standards | DIN 3133 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
