Locking disc spring washers shape Z/shape M assortment 700 pieces in system case 4.4.1.
Steel zinc-flake shape M and Z 700 pcs Sysko
SERWSH-SYSKO-M/Z-(GE321)-ST-700PCS
SYSTEMKOFFER
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363508.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Register now and access more than 125,000 products
Powerful, form-fitting locking of screw connections against loosening and unscrewing
- Type M: for screws with normal head contact
- Type Z: for cheese head and hexagon socket screws
- Hardened spring steel, 420-510 HV 10, GEOMET® 321-coated
- Friction locking thanks to spring force
- Positive locking thanks to specific surface stamping
- Reusable
- Protects the counter surface from damage (washer does not turn during installation).
- Minimal tightening torque distribution
- Universal in use, e.g. also suitable for oblong hole fastening and sheet-metal screw joints
Datasheets(X)
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Number of pieces in assortment/set | 700 PCS |
Product weight (per item) | 3200 g |
WSH-SER-Z-(FLZN480H)-D10,2
WSH-SER-Z-(FLZN480H)-D12,4
WSH-SER-Z-(FLZN480H)-D14,4
WSH-SER-Z-(FLZN480H)-D16,4
WSH-SER-Z-(FLZN480H)-D6,1
WSH-SER-Z-(FLZN480H)-D8,2
WSH-SER-M-(FLZN480H)-D10,2
WSH-SER-M-(FLZN480H)-D12,4
WSH-SER-M-(FLZN480H)-D14,4
WSH-SER-M-(FLZN480H)-D16,4
WSH-SER-M-(FLZN480H)-D6,1
WSH-SER-M-(FLZN480H)-D8,2
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units