Locking bracket
Locking bracket, die-cast aluminium
ANGL-LOCKING-ALU-D80X40MM
Art.-no. 4952600230
EAN 4056807475417
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can be fixed in increments of 2.5° by means of a knurled thumb screw
Scope of delivery
- 1x locking bracket incl. knurled thumb screw
- 2x screws DIN 7984 M8x18
- 2x screws ISO 7380 M8x18
- 2x washers DIN 125 8.4 mm
- 4x slot nuts, groove 8, M8
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width (N) | 8 mm |
Length (l1) | 80 mm |
Width (b1) | 80 mm |
Height (h1) | 42 mm |
Drill hole distance (l2) | 40 mm |
Material | Aluminium die-cast |
RoHS-compliant | Yes |
