Locking bar with E-opener

Striker strip for multiple locks electric opener
AY-LOKRAIL-DRLOK-COMBI-EL-SILV-R-U29-13

Art.-no. 0688515872

Prices for customers after login

Locking bar with E-opener

Art.-no. 0688515872

Prices for customers after login

Quantity

PU

x1 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

For multiple locks with 2 bolts/2 power wedges or 2 bolts (wooden doors).

Adjustable contact pressure by moving the latch replacement piece

Specified dimensions not binding. Subject to technical changes.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Application area

For rebated wooden doors

Suitable for

Guard width 16 mm
Guard width 20 mm

Suitable for rebate clearance

4 mm/12 mm (Euro rebate)

Material

Steel / Die-cast zinc

Colour

Silver coloured

Gloss level

Matt

DIN direction

DIN R

Dimension between axes

13 mm

Width (B)

29 mm

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information