Locking bar with E-opener

Striker strip for multiple locks electric opener
AY-LOKRAIL-DRLOK-COMBI-EL-SILV-L-U29-13

Art.-no. 0688515873

Prices for customers after login

Locking bar with E-opener

Art.-no. 0688515873

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

For multiple locks with 2 bolts/2 power wedges or 2 bolts (wooden doors).

Adjustable contact pressure by moving the latch replacement piece

Specified dimensions not binding. Subject to technical changes.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Application area

For rebated wooden doors

Suitable for

Guard width 16 mm
Guard width 20 mm

Suitable for rebate clearance

4 mm/12 mm (Euro rebate)

Material

Steel / Die-cast zinc

Colour

Silver coloured

Gloss level

Matt

DIN direction

DIN L

Dimension between axes

13 mm

Width (B)

29 mm

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information