Lock with 2 keys For Robust workshop trolleys
Lock Robust
SP-LOCK-WRKSHPTRLY-TLSYS-R
TOOLSYSTEM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Product weight (per item) | 76 g |
Length | 80 mm |
Width | 25 mm |
Colour | Anthracite, metallic |
Material | Steel |
Suitable for workshop trolley | R |