Lock washers DIN 127, steel, thick-film passivated, shape A
DIN 127 steel zn ptd. thick-layer pass. shape A
RG-SPG-DIN127-A-(ZSM)-8
Art.-no. 0440928
EAN 4046777630183
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.1 mm |
Outer diameter (d2) | 14.8 mm |
Height (h1) | 5.4 mm |
Thickness (s1) | 2 mm |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 127 |
