Lock washer with right-angle cross-section, shape B DIN 127, steel, plain
RG-SPG-DIN127-B-D4,1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Only suitable for screws of strength class ≤ 5.8
Datasheets(X)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.1 mm |
Outer diameter (d2) | 7.6 mm |
Height (h1) | 1.8 mm |
Thickness (s1) | 0.9 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |
Width (b) | 1.5 mm |
