Lock washer with right-angle cross-section, shape B DIN 127, steel, mechanically applied zinc coating
DIN 127 steel mech. applied zinc coating shape B
RG-SPG-DIN127-B-(MZN)-D8,1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Only suitable for screws of strength class ≤ 5.8
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.1 mm |
Outer diameter (d2) | 14.8 mm |
Height (h1) | 4.0 mm |
Thickness (s1) | 2 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |
