Lock washer with right-angle cross-section, shape A DIN 127, steel, mechanically applied zinc coating, shape A
DIN 127 steel mech. applied zinc coating shape A
RG-SPG-DIN127-A-(MZN)-D45,5
Art.-no. 0441945
EAN 4024835447911
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M45 |
Internal diameter (d1) | 45.5 mm |
Outer diameter (d2) | 71.2 mm |
Height (h1) | 15.6 mm |
Thickness (s1) | 7 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 127 |
