Lock washer type S A2 stainless steel
Stainless steel A2 type S
WSH-LOK-A2-S-7,0X4,3X0,70
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The disc spring shape achieves an optimum friction fit with simultaneous form fit via the helical gearing
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.
Datasheets(X)
Suitable for screw thread | M4 |
Suitable for thread (imperial) | 5/32 inch |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 7 mm |
Height (h1) | 1.2 mm |
Thickness (s1) | 0.7 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | S |