Lock washer type S A2 stainless steel
Stainless steel A2 type S
WSH-LOK-A2-S-18,0X13,0X1,30
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
Register now and access more than 125,000 products
- The disc spring shape achieves an optimum friction fit with simultaneous form fit via the helical gearing
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 18 mm |
Height (h1) | 1.85 mm |
Thickness (s1) | 1.3 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | S |