Lock washer for shafts DIN 6799, stainless steel 1.4122, collated
DIN 6799 stainless steel 1.4122, collated
WSH-LOK-SHFT-DIN6799-1.4122-MG-3,2
Art.-no. 0431432
EAN 4099619869722
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for shafts | 3.2 mm |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 4 mm |
Thickness (s1) | 0.6 mm |
DIN | 6799 |
Material | Stainless steel, 1.4122 |
Surface | Plain |
RoHS-compliant | Yes |
