Lock washer VS Spring steel, plain
Plain spring steel type VS
WSH-LOK-VS-10,0X6,4X0,90
Art.-no. 049396
EAN 4038898379140
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 10 mm |
Height (h1) | 1.4 mm |
Thickness (s1) | 0.9 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | VS |
