Lock washer S spring steel with mechanically applied zinc coating (≤ dia. 3.5 zinc-plated, blue passivated)
Spring steel zinc plated type S
WSH-LOK-S-(MZN)-18,0X13,0X1,00
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The Belleville washer shape achieves an optimum friction fit with simultaneous form fit via the helical gearing
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 18 mm |
Height (h1) | 1.7 mm |
Thickness (s1) | 1 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | S |
