Lock washer S spring steel with mechanically applied zinc coating (≤ dia. 3.5 zinc-plated, blue passivated)
WSH-LOK-S-(MZN)-16,0X10,5X0,90
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The shape of the disc spring provides optimal friction locking while simultaneously ensuring mechanical interlock via the inclined serration.
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 16 mm |
Height (h1) | 1.6 mm |
Thickness (s1) | 0.9 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | S |
