Lock washer S spring steel, plain
WSH-LOK-S-10,0X6,4X0,60
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The shape of the disc spring provides optimal friction locking while simultaneously ensuring mechanical interlock via the inclined serration.
It makes sense in many cases—primarily when using short screws and loads which are vertical to the screw axis—to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.
Datasheets(X)
![]() | |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 10 mm |
Height (h1) | 1.2 mm |
Thickness (s1) | 0.6 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | S |
