Lock washer S Spring steel, zinc-flake coating, silver (ZFSH)
WSH-LOK-S-ZFSH-D8,0
Art.-no. 46483508
EAN 4053479232478
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Belleville washer shape
The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.
It makes sense in many cases – primarily when using short screws and loads that are vertical to the screw axis – to prevent the connection from loosening by using lock washers to supplement the pre-tensioning force.
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Suitable for thread (imperial) | 5/16 inch |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 13 mm |
Height (h1) | 1.4 mm |
Thickness (s1) | 0.7 mm |
Material | Spring steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 480 h |
Form | S |
Locking function | Embedding locking device |
