Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Lock washer S Spring steel with mechanically applied zinc coating (≤ dia. 3.5 zinc-plated, blue passivated)

Spring steel zinc plated type S
WSH-LOK-S-(MZN)-16,0X10,5X0,90

Art.-no. 0493010
EAN 4011231412407
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
The Belleville washer shape achieves an optimum friction fit with simultaneous form fit via the helical gearing

Notice

It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M10

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

16 mm

Height (h1)

1.6 mm

Thickness (s1)

0.9 mm

Material

Spring steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

S

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information