Lock washer NF E 25511 NF E 25511, plain A4 stainless steel, type M, without toothing on the underside
NF E 25511, A4 stainless steel, shape M
DISC-TENS-NFE25511-A4-M-12X27X1,8
Art.-no. 46382312
EAN 4059608587938
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces.
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 12.83 mm |
Outer diameter (d2) | 27 mm |
Height (h1) | 3.1 mm |
Thickness (s1) | 1.8 mm |
Standards | NF E 25511 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
