Lock washer For shafts DIN 6799, phosphated steel
DIN 6799 phosphated steel
WSH-LOK-SHFT-DIN6799-(PHR)-D7,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for groove diameter | 7 mm |
Suitable for min./max. shafts | 8-11 mm |
Internal diameter (d1) | 5.84 mm |
Outer diameter (d2) | 14.3 mm |
Thickness (s1) | 0.9 mm |
DIN | 6799 |
Material | Steel |
Surface | Phosphated |
Form | RA |
RoHS-compliant | Yes |
